Add More Items
View All Quick Selects
Below you can add an image for 'connector fittings' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Emt Compression Coupling, 1-1/4 In Trade Size, 6000S Model, Zinc Plated, 2.50 In Length, 1.69 In Diameter, 88.00 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$855.32
Per 100
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:3IN, Outside Diameter:3.75IN, Length:4.5IN, Material:Steel
$8,621.37
Connector, 90 Degrees, Malleable Iron, Flex Size 3/8 Inch
$332.90
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Insulated, Malleable Iron, 3"
$42,241.48
Myers Hub, 3/4 In Trade Size, Straight, 5/8 In Thread Length, Cable Entry Through Rigid Conduit Into Throat Of Fitting, 3/4 In Hub Size, 15/16 In Length, 1-1/4 In Diameter, 0.3 LB/Ea
$1,563.72
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Non-Insulated, Malleable Iron, 2-1/2"
$25,486.75
1 M/F Sealing Fitting W/DRN
$433.68
Each
Squeeze Connector, 2 In Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 2 In Length, 3-3/8 In Diameter, 2 In Knockout Size, 1.01 LB/Ea
$2,288.23
90° Connector, 2-1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated, 5-1/2 In Length, FMC Connection, 3.34 LB/Ea
$14,007.76
Connector, 90 Degrees, Malleable Iron, Size K.O. 4 Inch
$86,441.26
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Concrete Tight, Threadless, 4"
$8,335.42
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Non-Insulated, Aluminum, 2"
$7,681.13
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Aluminum Ground Lug, Non-Insulated, #1/0-8 Awg Lug Size, Malleable Iron, 2-1/2"
$26,376.88
3M™ Connector Drivers Quickly Spin On The Connector For Ease and Speed Of Installation. The 3M™ Connector Driver WCD-H Is A Hand Driver and The 3M Connector Driver WCD-P Is A Power Driver That Fits A Standard Chuck.
$37.73
Connector, Squeeze, Malleable Iron, Trade Size 3/8 Inch
$293.10
Knockout Hub, 1 In Trade Size, PRST Model, 1 In Hub Size, 1.66 In Height, 2.5 In Diameter, 0.4 LB/Ea
$97.56
1 Knockout Hub
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:4IN, Outside Diameter:4.75IN, Length:4IN, Material:Steel
$4,705.49
Threaded Hub, Zinc Die Cast, Size 4 Inch
$15,794.09
Eaton Crouse-Hinds Series Raintight Compression Connector, Emt, Straight, Insulated, Steel, Threadless, 3"
$10,329.98
20
Popularity
Default